Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 2-1/2in.Cut L
Mfr # 5944900
Zoro # G1691475
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5944900
- Zoro # G1691475
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 2 1/2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1/2 in |
Tip Diameter | 0.125" |
Dimension Type | Fractional Inch |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Universal Cable Jacket Stripper (3354)
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- HOUGEN RotaCut Hole Cutter Master Kit Fractional (11085)
- ECM INDUSTRIES 3PC Locknut Wrench Kit (LNW-3PC)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Overall Length: 3-1/2" (60206)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- Osg End Mills