Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 1in.Cut L
Mfr # 5954300
Zoro # G1691186
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5954300
- Zoro # G1691186
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 1 in |
Overall Length | 2 7/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.125" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- HHIP MT2 1/4" Round Collet (3900-0841)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- OSG HSS End Mill, 3/8in.dia., 2-1/4in.Cut L (5917200)
- OSG HSS End Mill, 1/8in.dia., 1-1/4in.Cut L (5974500)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5914100)
- Osg Tapered End Mills