Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 1-1/8in.Cut L
Mfr # 5954400
Zoro # G1691177
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5954400
- Zoro # G1691177
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 1 1/8 in |
Overall Length | 2 7/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.125" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- PROTO 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4942CF)
- A E S INDUSTRIES ELECTRICAL TAPE-BLACK - EA (AD33546)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5954700)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 3/8in.dia., 2-1/4in.Cut L (5967200)
- OSG HSS End Mill, 5/64in.dia., 1/2in.Cut L (5931100)
- Osg End Mills