Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 1-1/2in.Cut L
Mfr # 5964700
Zoro # G1690906
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 7.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5964700
- Zoro # G1690906
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 1 1/2 in |
Overall Length | 3 1/2 in |
Shank Dia. | 1/2 in |
Tip Diameter | 0.125" |
Dimension Type | Fractional Inch |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 7.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- DRILL AMERICA 25/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML25/64)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5946400)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5976400)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5944700)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5936100)
- OSG HSS End Mill, 3/8in.dia., 2-1/4in.Cut L (5917200)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- Osg Tapered End Mills