Shop All Tapered End Mills
Osg
HSS End Mill, 1/8in.dia., 1-1/2in.Cut L
Mfr # 5944700
Zoro # G1691490
original price:
$67.42
21% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5944700
- Zoro # G1691490
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/8 in |
Length of Cut | 1 1/2 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.125" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55216)
- PROTO 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (J10048)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431384)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5916500)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5936300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5914200)
- OSG HSS End Mill, 1/4in.dia., 1in.Cut L (5956200)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- Osg Tapered End Mills