Shop All High Speed Steel End Mills
Osg
HSS End Mill, 17/32in.dia., 1-3/8in.Cut L
Mfr # 5741500
Zoro # G1698229
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 17/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5741500
- Zoro # G1698229
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 17/32" |
Length of Cut | 1 3/8 in |
Milling Dia. | 17/32 in |
Overall Length | 3 3/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 17/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- UNIBOR 11/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25222)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4701700)
- Osg High Speed Steel End Mills