Shop All High Speed Steel End Mills
Osg
HSS End Mill, 16.0mm1-5/16in.Cut L
Mfr # 5802100
Zoro # G1695745
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 16.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 33.33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5802100
- Zoro # G1695745
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 16.00mm |
Length of Cut | 33.33 mm |
Milling Dia. | 16.00 mm |
Shank Dia. | 15.87 mm |
Dimension Type | Metric |
Overall Length | 87.30 mm |
Description
Square End Mill, 16.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 33.33 mm, Overall Length 87.30 mm, Shank Dia. 15.87 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 5 Pockets (5125)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5415108)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- Osg High Speed Steel End Mills