Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/4in.dia., 5/8in.Cut L
Mfr # 5740500
Zoro # G1698405
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5740500
- Zoro # G1698405
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 1/4 in |
Overall Length | 2 7/16 in |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 5/8 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/32 (C71026)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6410500)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5411500)
- OSG HSS End Mill, 1in.dia., 1-1/2in.Cut L (5204200)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- Osg End Mills