Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/4in.dia., 5/8in.Cut L
Mfr # 5270300
Zoro # G1695316
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5270300
- Zoro # G1695316
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/16 in |
Milling Dia. | 1/4 in |
Shank Dia. | 3/8 in |
Neck Length | 1 1/2 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 5/8 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 1/4" (MY50503)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 2" (HML.1)
- SUMITOMO GNDLR123K-075 (U105408)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5740100)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4701700)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5361000)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x4x6-1/2 (C41349)
- Osg High Speed Steel End Mills