Shop All Ball End Mills
Osg
HSS End Mill, 1/4in.dia., 5/8in.Cut L
Mfr # 5260300
Zoro # G1694729
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5260300
- Zoro # G1694729
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Neck Length | 1 1/2 in |
Description
Ball End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Straight Flute ST-1 Screw Extractor 9/64" TR-88 Carded (53601)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (412-6250-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250-BN)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20)
- Osg Ball End Mills