Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 3/4in.Cut L
Mfr # 5966100
Zoro # G1690888
original price:
$54.06
4% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 7.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5966100
- Zoro # G1690888
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.250" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 7.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- MILWAUKEE TOOL Cutting Pliers (48-22-2208)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- BON TOOL Bon 24-123 Screed, 3/4" X 4" X 12 Foot Reinforced H Aluminum (24-123)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- OSG HSS End Mill, 1/2in.dia., 3-1/4in.Cut L (5938300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5968100)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5976400)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- Osg End Mills