Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 3-1/4in.Cut L
Mfr # 5956500
Zoro # G1691028
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5956500
- Zoro # G1691028
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 3 1/4 in |
Overall Length | 5 1/2 in |
Shank Dia. | 3/4 in |
Tip Diameter | 0.250" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-7/64)
- CRAFTSMAN Wrenches, 11mm Short Combination Wrench (CMMT12084)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5954700)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5968100)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5914100)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5936500)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5936300)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- Osg End Mills