Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 3-1/4in.Cut L
Mfr # 5936500
Zoro # G1691685
original price:
$85.72
4% off
new price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5936500
- Zoro # G1691685
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 3 1/4 in |
Overall Length | 5 1/4 in |
Shank Dia. | 1/2 in |
Tip Diameter | 0.250" |
Dimension Type | Fractional Inch |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad (C305R-6)
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- TOUGH GUY Masonry Brush, White (3A340)
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x4" 1"R (CF675PF)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5968100)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 1/2in.dia., 3-1/4in.Cut L (5938300)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5936100)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- Osg Tapered End Mills