Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 2-1/4in.Cut L
Mfr # 5976400
Zoro # G1690781
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 10.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5976400
- Zoro # G1690781
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.250" |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 10.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LYD1)
- KLEIN TOOLS Bolt Bag, Flame-Resistant Canvas, Leather (5816LFR)
- OSG HSS End Mill, 3/16in.dia., 3-1/4in.Cut L (5945600)
- OSG HSS End Mill, 1/2in.dia., 3-1/4in.Cut L (5938300)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5914200)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5938200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5944700)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5964700)
- Osg Tapered End Mills