Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 2-1/4in.Cut L
Mfr # 5956400
Zoro # G1691037
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5956400
- Zoro # G1691037
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 3/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.250" |
Large End Dia. | 5/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- HYDE Painter'S Tool Ss 6-In-1 (06986)
- SUPERIOR PARTS Compression Spring for Hitachi NV65AH / NV50AE / NV45AC (SP 880-446)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- Osg End Mills