Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 1in.Cut L
Mfr # 5956200
Zoro # G1691055
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5956200
- Zoro # G1691055
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Tip Diameter | 0.250" |
Dimension Type | Fractional Inch |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 5.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hex Wrench (1103415)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- SK PROFESSIONAL TOOLS 1/4" Drive Adapter, SAE, 1 pcs, Chrome (385)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5946400)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5964200)
- OSG HSS End Mill, 1/8in.dia., 1-1/4in.Cut L (5974500)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5964700)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- Osg Tapered End Mills