Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 1in.Cut L
Mfr # 5946200
Zoro # G1691387
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5946200
- Zoro # G1691387
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.250" |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Refrigeration ratchet wrench (70082)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- BON TOOL Bon 12-819 Big Blue Bull Trowel, Blue Steel 72" X 12" Rnd End (12-819)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5964700)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5954700)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- Osg End Mills