Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/4in.dia., 1/2in.Cut L
Mfr # 5730508
Zoro # G1698999
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5730508
- Zoro # G1698999
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (3445MAX)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- OSG HSS End Mill, 7/8in.dia., 1-1/2in.Cut L (5733700)
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L (4509000)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- OSG HSS End Mill, 15/32in.dia., 1-1/4in.Cut L (5409700)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (6920105)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- Osg End Mills