Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 1-1/4in.Cut L
Mfr # 5946300
Zoro # G1691378
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5946300
- Zoro # G1691378
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.250" |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- BON TOOL Bon 27-200 Post Hole Digging Bar, 17 Lb, 69" (27-200)
- BONDHUS 32Mm Hex L-Wrench Short (12296)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Overall Length: 3-1/2" (60206)
- Osg Tapered End Mills