Shop All Tapered End Mills
Osg
HSS End Mill, 1/4in.dia., 1-1/4in.Cut L
Mfr # 5936300
Zoro # G1691700
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5936300
- Zoro # G1691700
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/4 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Tip Diameter | 0.250" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 1/4 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- OSG Tapered End Mill, 1.39mm Large End dia. (45810035)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5936100)
- OSG HSS End Mill, 1/4in.dia., 1in.Cut L (5956200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5916500)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- Osg End Mills