Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/4in.dia., 1-1/4in.Cut L
Mfr # 5450300
Zoro # G1692385
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5450300
- Zoro # G1692385
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/16 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3130)
- MAYHEW Mini-Hook and Pick Set, 4 Pc (60003)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- OSG HSS End Mill, 28.0mm2in.Cut L (5815300)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730308)
- OSG HSS End Mill, 9/16in.dia., 1-3/8in.Cut L (5741608)
- OSG HSS End Mill, 3/4in.dia., 4in.Cut L (4501600)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- Osg High Speed Steel End Mills