Shop All High Speed Steel End Mills
Osg
HSS End Mill, 13/16in.dia., 1-7/8in.Cut L
Mfr # 5742700
Zoro # G1698046
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5742700
- Zoro # G1698046
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 7/8 in |
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Milling Dia. | 13/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- MILWAUKEE TOOL 1" Quick Change Tang Drive Steel Hawg Cutter (49-57-1002)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- OSG HSS End Mill, 3/4in.dia., 2-1/4in.Cut L (4552108)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- OSG End Mill, 1/8in.dia., 3/8in.Cut L (6737605)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- DRILL AMERICA 1"x1/2" HSS 4 Flute Single End End Mill (DWCF339)
- Osg High Speed Steel End Mills