Shop All High Speed Steel End Mills
Osg
HSS End Mill, 13/16in.dia., 1-1/2in.Cut L
Mfr # 5732700
Zoro # G1698649
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5732700
- Zoro # G1698649
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 1/2 in |
Milling Dia. | 13/16 in |
Overall Length | 3 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 5/8 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- SUPERIOR PARTS Aftermarket Gasket (A) for Hitachi NR83A, NR83A2 & NR83A3 (SP 877-334)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5351000)
- OSG HSS End Mill, 7/8in.dia., 1-1/2in.Cut L (5733700)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743208)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (6900105)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Long End Mill (DWCF710)
- Osg End Mills