Shop All Tapered End Mills
Osg
HSS End Mill, 1/2in.dia., 3-1/4in.Cut L
Mfr # 5918300
Zoro # G1691840
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5918300
- Zoro # G1691840
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/2 in |
Length of Cut | 3 1/4 in |
Overall Length | 5 3/8 in |
Shank Dia. | 5/8 in |
Tip Diameter | 0.500" |
Dimension Type | Fractional Inch |
Large End Dia. | 5/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 1/2 in Tip Dia., Bright (Uncoated), Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD23/32)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/8in.dia., 1-1/2in.Cut L (5944700)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5964200)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- Osg End Mills