Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/2in.dia., 2in.Cut L
Mfr # 4300300
Zoro # G1697066
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4300300
- Zoro # G1697066
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- WIHA 3/8 in Drive Insulated Socket 1/2 in, Hex, SAE (31433)
- DUCK BRAND CARPET TAPE 1.88""X75'WHT (286377)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730500)
- OSG HSS End Mill, 1-1/2in.dia., 8in.Cut L (5576200)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- OSG HSS End Mill, 13/16in.dia., 1-7/8in.Cut L (5742700)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- Osg End Mills