Shop All Tapered End Mills
Osg
HSS End Mill, 1/2in.dia., 2-1/4in.Cut L
Mfr # 5948200
Zoro # G1691299
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 3.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5948200
- Zoro # G1691299
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/2 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 3/8 in |
Shank Dia. | 5/8 in |
Tip Diameter | 0.500" |
Dimension Type | Fractional Inch |
Large End Dia. | 5/8 in |
Description
Tapered End Mill, Tapered, Cobalt, 3.0 Degrees Taper Angle per Side, 1/2 in Tip Dia., Bright (Uncoated), Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15 Piece 3/8" Drive 6 Point SAE Mechanics Tool Set (CSWS38SAE15)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- REED DRILL BIT 1/4in COUP RET 99129 (CRPD25)
- WILLIAMS Williams OffSet, Box Wrench Set, 7 pcs. (WS-8707)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5968100)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5938200)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5914100)
- OSG HSS End Mill, 1/4in.dia., 3-1/4in.Cut L (5936500)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- Osg End Mills