Shop All Tapered End Mills
Osg
HSS End Mill, 1/2in.dia., 2-1/4in.Cut L
Mfr # 5918200
Zoro # G1691859
original price:
$75.48
5% off
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5918200
- Zoro # G1691859
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/2 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.500" |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 1/2 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3 in Magnetic Bit Tip Holder in Interlocking Storage Box 8Pack, 8PK (TP02148)
- WIHA Insulated Tool Set, 10 pc. (32868)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- CONICAL TOOL Tapered End Mill, 30 Deg, 0.250" Tip Dia, Series: THX (P-406)
- Osg End Mills