Shop All Ball End Mills
Osg
HSS End Mill, 1/2in.dia., 1in.Cut L
Mfr # 5211100
Zoro # G1694905
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5211100
- Zoro # G1694905
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 3 in |
Description
Ball End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 gal Cable and Wire Pulling Lubricants Bucket Ivory (31-278)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- MILTON INDUSTRIES Pocket Blow Gun Fits L Style (MILS118)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- Osg End Mills