Shop All Tapered End Mills
Osg
HSS End Mill, 1/2in.dia., 1-1/4in.Cut L
Mfr # 5938100
Zoro # G1691649
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5938100
- Zoro # G1691649
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Tip Diameter | 0.500" |
Dimension Type | Fractional Inch |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 1/2 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- KRAFT TOOL Convex Jointer, 3/8 x 1/2 x 10-1/2 in, Stl (RO5121-3/8X1/2)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5914100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- OSG HSS End Mill, 5/64in.dia., 1/2in.Cut L (5931100)
- OSG HSS End Mill, 1/2in.dia., 3-1/4in.Cut L (5938300)
- OSG HSS End Mill, 3/8in.dia., 3-1/4in.Cut L (5957300)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- Osg Tapered End Mills