Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/2in.dia., 1-1/4in.Cut L
Mfr # 5741408
Zoro # G1698238
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5741408
- Zoro # G1698238
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- DRILL AMERICA m10x1.25 HSS Plug Tap and 8.75mm HSS Drill Bit (POUM10X1.25)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG HSS End Mill, 5/8in.dia., 2-1/2in.Cut L (5362100)
- OSG HSS End Mill, 10.5mm1in.Cut L (5818800)
- OSG HSS End Mill, 25.0mm1-5/8in.Cut L (5805200)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5952200)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF310-CC)
- Osg End Mills