Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/2in.dia., 1-1/4in.Cut L
Mfr # 5741400
Zoro # G1698247
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5741400
- Zoro # G1698247
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- DRILL AMERICA 1-1/8"x2" HSS Annular Cutter (DWC5-530-239)
- MILWAUKEE TOOL Socket (45-34-1056)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG HSS End Mill, 11/16in.dia., 1-5/8in.Cut L (5742008)
- OSG HSS End Mill, 1-1/2in.dia., 8in.Cut L (5576200)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5952200)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- Osg High Speed Steel End Mills