Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/2in.dia., 1-1/4in.Cut L
Mfr # 4300100
Zoro # G1697075
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4300100
- Zoro # G1697075
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Pro-Form, 3" Shank, 10" X 3" (CF274BPF)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, SAE, Torx, 10 pcs (J4740C)
- CLESCO A-5FS Motor Shaft Arbor Extra Long Type C Stamped Washer (A-5FS)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- OSG HSS End Mill, 28.0mm2in.Cut L (5815300)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743208)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (DWCF345)
- Osg End Mills