Shop All High Speed Steel End Mills
Osg
HSS End Mill, 12.0mm1in.Cut L
Mfr # 5801100
Zoro # G1695788
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 12.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 25.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5801100
- Zoro # G1695788
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 12.00mm |
Length of Cut | 25.40 mm |
Shank Dia. | 12.70 mm |
Milling Dia. | 12.00 mm |
Dimension Type | Metric |
Overall Length | 76.20 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 25.40 mm, Overall Length 76.20 mm, Shank Dia. 12.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9604)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- PALADIN TOOLS Die Fiber-Lc/Sc/St/Fc Blister (PA2685)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730300)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG HSS End Mill, 15/32in.dia., 1-1/4in.Cut L (5409700)
- OSG HSS End Mill, 3/8in.dia., 3/8in.Cut L (5417108)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730508)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- Osg End Mills