Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1/16in.dia., 3/16in.Cut L
Mfr # 5677200
Zoro # G1689269
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5677200
- Zoro # G1689269
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/16" |
Length of Cut | 11/64 in |
Dimension Type | Fractional Inch |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 11/64 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BLADE SCROLL 5""18.5T CD6 (42401)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.4A41X40)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (5743700)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- Osg End Mills