Shop All Tapered End Mills
Osg
HSS End Mill, 1/16in.dia., 1/2in.Cut L
Mfr # 5910100
Zoro # G1692041
original price:
$41.00
9% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5910100
- Zoro # G1692041
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 1/16 in |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.063" |
Large End Dia. | 3/16 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 1/16 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nonsparking Sledge, 1-1/2 lb., 12 In, Fiber (J1430G)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- CST/BERGER CST/BERGER 300'L Nylon-Coated Steel Tape Measure (82-30080B)
- STARRETT Caliper Center Distance Attachment (PT26151)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2" (60066)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- Osg Tapered End Mills