Shop All High Speed Steel End Mills
Osg
HSS End Mill, 11/64in.dia., 1/2in.Cut L
Mfr # 5426100
Zoro # G1689871
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/64"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5426100
- Zoro # G1689871
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/64" |
Length of Cut | 1/2 in |
Milling Dia. | 11/64 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 11/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- DRILL AMERICA 5/8"-16 Carbon Steel Hex Die (DWTSH5/8-16)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (6920105)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4702100)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- OSG HSS End Mill, 5/8in.dia., 2-1/2in.Cut L (5362100)
- Osg End Mills