Shop All High Speed Steel End Mills
Osg
HSS End Mill, 11/16in.dia., 1-5/16in.Cut L
Mfr # 5732408
Zoro # G1698676
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5732408
- Zoro # G1698676
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/16" |
Length of Cut | 1 5/16 in |
Shank Dia. | 5/8 in |
Overall Length | 3 7/16 in |
Milling Dia. | 11/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 11/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 5/16 in, Overall Length 3 7/16 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- GOLDBLATT INDUSTRIES 512 Point Trowel (G02728)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH-594)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5320500)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- OSG HSS End Mill, 7/8in.dia., 1-1/2in.Cut L (5733700)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (5743700)
- OSG HSS End Mill, 10.5mm1in.Cut L (5818800)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Long End Mill (DWCF708)
- Osg End Mills