Shop All High Speed Steel End Mills
Osg
HSS End Mill, 11.0mm13/16in.Cut L
Mfr # 5800900
Zoro # G1695797
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 20.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5800900
- Zoro # G1695797
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11.00mm |
Length of Cut | 20.63 mm |
Overall Length | 63.50 mm |
Shank Dia. | 9.52 mm |
Milling Dia. | 11.00 mm |
Dimension Type | Metric |
Description
Square End Mill, 11.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 20.63 mm, Overall Length 63.50 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5411500)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5320500)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG HSS End Mill, 20.0mm1-1/2in.Cut L (5803200)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- Osg High Speed Steel End Mills