Shop All High Speed Steel End Mills
Osg
HSS End Mill, 10.5mm1in.Cut L
Mfr # 5818800
Zoro # G1694029
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 10.50mm
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 25.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5818800
- Zoro # G1694029
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 10.50mm |
Length of Cut | 25.40 mm |
Milling Dia. | 10.50 mm |
Shank Dia. | 9.52 mm |
Overall Length | 68.20 mm |
Dimension Type | Metric |
Description
Square End Mill, 10.50 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 25.40 mm, Overall Length 68.20 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 1 (73401)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5401305)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4400100)
- OSG HSS End Mill, 28.0mm2in.Cut L (5815300)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5741100)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- Osg High Speed Steel End Mills