Shop All Square End Mills
Osg
HSS End Mill, 10.00mm dia., 13/16in.Cut L
Mfr # 5820800
Zoro # G1690425
original price:
$50.79
10% off
new price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 20.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5820800
- Zoro # G1690425
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 20.63 mm |
Shank Dia. | 12.70 mm |
Overall Length | 95.20 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 20.63 mm, Overall Length 95.20 mm, Shank Dia. 12.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- OSG Square End Mill, 3/8" dia. Milling (5420505)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- OSG Carbide End Mill, 11mm dia., 25.00mm Cut (445-4331)
- OSG Carbide End Mill, 1/4 in. dia., 1/2 in Cut (412-2500)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (02047)
- Osg Square End Mills