Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1-1/8in.dia., 2in.Cut L
Mfr # 5415200
Zoro # G1693627
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5415200
- Zoro # G1693627
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/8" |
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 1/8 in |
Description
Square End Mill, 1 1/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/8)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- MILBAR Safety Wire Twister, 10-1/2In (3W6)
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- OSG HSS End Mill, 1-1/4in.dia., 2in.Cut L (5404400)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (5315500)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 5/8"x5/8"x1-3/8"x5" (C39610)
- Osg High Speed Steel End Mills