Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1-1/4in.dia., 6in.Cut L
Mfr # 5586100
Zoro # G1692979
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5586100
- Zoro # G1692979
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 6 in |
Shank Dia. | 1 1/4 in |
Overall Length | 8 1/2 in |
Milling Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792737)
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- DRILL AMERICA 2-1/4"-8 HSS Plug Hand Tap (DWTST2-1/4-8P)
- POWERBUILT 9Pc SAE Stubby & Extra Long Hex Ball End Hex Wrench Set (240099)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG HSS End Mill, 11/16in.dia., 1-5/8in.Cut L (5742008)
- OSG HSS End Mill, 1-1/4in.dia., 2in.Cut L (5404400)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5952200)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5415108)
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- Osg High Speed Steel End Mills