Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1-1/2in.dia., 8in.Cut L
Mfr # 5576200
Zoro # G1692069
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5576200
- Zoro # G1692069
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/2" |
Length of Cut | 8 in |
Overall Length | 11 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1 1/2 in |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 8 in, Overall Length 11 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NE)
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- INSIZE Outside Spring Caliper, Steel, 8" Range (7241-200)
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (4709600)
- OSG End Mill, 3/32in.dia., 9/32in.Cut L (6777405)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5740100)
- OSG HSS End Mill, 7.0mm11/16in.Cut L (5810500)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- Osg High Speed Steel End Mills