Shop All High Speed Steel End Mills
Osg
HSS End Mill, 1-1/2in.dia., 3in.Cut L
Mfr # 5486200
Zoro # G1693189
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5486200
- Zoro # G1693189
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/2" |
Length of Cut | 3 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1 1/2 in |
Overall Length | 5 1/2 in |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- KERSHAW Pt-1 Key Chain Multi-Tool (KER8800X)
- OSG HSS End Mill, 7/8in.dia., 1-1/2in.Cut L (5733700)
- OSG HSS End Mill, 1in.dia., 1-1/2in.Cut L (5204200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5270300)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- Osg End Mills