Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 9.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330980
Zoro # G0577068
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3858
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330980
- Zoro # G0577068
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.80 mm |
Shank Dia. | 8.00 mm |
Overall Length | 85.00 mm |
Flute Length | 42.00 mm |
Maximum Drilling Depth | 42.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 41.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 9.80 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- MILWAUKEE TOOL Copper Spindle Spacer (45-88-8565)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- OSG Screw Machine Drill Bit, 6.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2441)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599105)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (520033212)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- Osg Screw Machine Length Drill Bits