Osg

Flat Bottom Drill Bit, 7.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish


product price: $89.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drill Bit Dimension Type Metric
  • Decimal Equivalent 0.2795
  • Drill Bit Point Angle 180 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish EgiAs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Metric
Drill Bit Size 7.10 mm
Shank Dia. 6.00 mm
Overall Length 75.00 mm
Flute Length 34.00 mm
Maximum Drilling Depth 34.00 mm
Depth:Dia. Ratio 2xD
Depth x Dia. Ratio 2xD
Shank Length 39.00 mm
Drill Diameter Tolerance +0.000mm/-0.022mm

Description

Flat Bottom Drill Bit, Drill Bit Size 7.10 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.