Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330670
Zoro # G0576891
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2638
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330670
- Zoro # G0576891
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.70 mm |
Shank Dia. | 6.00 mm |
Overall Length | 70.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 40.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 6.70 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- WRIGHT TOOL 1/4" Drive Metric, 9 pcs (257)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1112)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- OSG Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330500)
- OSG Flat Bottom Drill Bit, 4.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330440)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11542715)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- Osg Drill Bits