Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330590
Zoro # G0576219
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2323
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330590
- Zoro # G0576219
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.90 mm |
Shank Dia. | 6.00 mm |
Overall Length | 65.00 mm |
Flute Length | 27.00 mm |
Maximum Drilling Depth | 27.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 38.20 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 5.90 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Reversible ratchet with offset design 1/2" (5449G)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- OSG Flat Bottom Drill Bit, 4.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330440)
- OSG Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330500)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- OSG Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599127)
- OSG Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (10093505)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- Osg Screw Machine Length Drill Bits