Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 3.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330300
Zoro # G0576742
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1181
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330300
- Zoro # G0576742
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 55.00 mm |
Flute Length | 15.00 mm |
Maximum Drilling Depth | 15.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Shank Length | 43.60 mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 3.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 250 SBA)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- GEARWRENCH 13mm 90-Tooth 12 Point Ratcheting Combination Wrench (86913)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Spark Plug Socket (48-22-9551)
- OSG Screw Machine Drill Bit, 2.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670250)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (8650100)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2189)
- OSG Screw Machine Drill Bit, 7.90 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61579)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (10093505)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- Osg Drill Bits