Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330290
Zoro # G0576733
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1142
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330290
- Zoro # G0576733
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.90 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 38.10 mm |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 2.90 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- GEARWRENCH 17mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85517)
- IRWIN 4IN C-Clamp (225104)
- OSG Flat Bottom Drill Bit, 2.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330200)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- Osg Screw Machine Length Drill Bits